Uline Spray Silicone Lubricant Low VOC

Lubricates moving parts and seals out moisture.
  • Recommended for conveyors, hinges, gears, and locks.
  • Protects against rust/corrosion.
  • Compliant with VOC regulations in all 50 states. Meets CARB/OTC requirements.
MODEL
NO.
DESCRIPTION NET OZ./
CAN
PRICE PER CAN (MIN. 2) IN STOCK
SHIPS TODAY
2 12 24 48+
S-24261 Silicone Lubricant Low VOC 13 $11 $10 $9 $8  ADD
PACKAGING:
  • Brands may vary. (Product is the same.)
SHELF LIFE:
  • 2 years 
TEMPERATURE:
  • Storage: 32° - 120° F 
  • Performance: 50° - 90° F
APPEARANCE:
  • Spray Pattern: Dry, conical mist
SPECIFICATIONS:
  • NSF H-1 rated (Food grade)
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
NET WEIGHT/CAN369 g13 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 03:17:54 PM; USWEB25