Graduated Mixing Pail

Measure and mix paints or adhesives for high volume projects all in one container.
  • Graduation markings in gallons and liters.
  • Made of translucent, high-density polyethylene.
  • Withstands temperatures up to 180°F.
  • FDA compliant.
  • Lids sold separately. Use Standard Lid.
MODEL
NO.
DESCRIPTION MIL PRICE EACH (MIN. 5) IN STOCK
SHIPS TODAY
5 10 50+
S-24266 5 Gallon 90 $8.00 $7.50 $7.00  ADD
DIMENSIONS:
  • Height With Lid: 15"
MATERIAL:
  • Handle: Galvanized steel
TEMPERATURE:
  • Filled Container: 0° - 180° F
  • Filling Container: 40° - 180° F
COMPATIBILITY:
FEATURES:
  • Stackable with all lids including Gamma Seal.
CAPACITY:
  • Maximum Stack: 6 pails high, 60 lbs each
RECYCLING:
  • Recycled Content: 0%
APPEARANCE:
  • Marked with:
    • Child safety warning logo
    • Recycling symbol #2
  • Graduation Marks:
    • Only marked up to the neck of pail (3.5 gallons/13 liters).
    • Full capacity of pail is 5 gallons/19 liters filled to top ring (unmarked).
SPECIFICATIONS:
  • FDA compliant for direct food contact.
    • Recommended to clean before first use.
  • Not NSF Approved (National Sanitary Foundation)
  • Not sterile.
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION19 L5 gal.
THICKNESS2,286 Micron90 Mil
ACCESSORIES:
  • S-9948NAT Standard Lid for 3.5, 5, 6 and 7 Gallon Plastic Pail - Natural
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/03/2025 02:12:43 PM; USWEB9