Plastic Party Cups - 16 oz, Red

Large 16 oz. for everyday use or for any party.
  • Add vibrant color to picnics and tailgates.
  • Fill with your favorite cold beverage.
  • Heavy duty, multilayered construction.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 4+
S-24514R 16 oz. 1,000 $160 $150  ADD
DIMENSIONS:
  • Height: 4 3/4"
  • Diameter:
    • Top: 3 7/8"
    • Bottom: 2 1/2"
MATERIAL:
  • Polystyrene
CAPACITY:
  • Designated by beverage industry as standard 16 oz size.
  • Total Capacity: 18 oz (i.e. Filled to brim without ice)
PACKAGING:
  • 20 Sleeves; 50 Cups per sleeve.
RECYCLING:
  • Recyclable #6
    • Recycling facilities may not exist in all areas. 
SPECIFICATIONSMETRICIMPERIAL
SIZE473 mL16 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 03:30:42 AM; USWEB11