Rubbermaid® HYGEN Microfiber Cloths

Disposable cloths remove 99.7% of bacteria.
  • Recommended for healthcare and food services.
  • Use Charging Bucket to store cloths or add your favorite cleaner, sold separately.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-25018 Microfiber Cloths 12 x 12" 600 $140 $130  ADD
MATERIAL:
  • 100% Polyester
FEATURES:
  • Safe to use with common cleaning disinfectants such as Quat, chlorine bleach and hydrogen peroxide.
USAGE:
  • Pre-mix all chemical solutions before adding to the bucket.
    • Do not use reactive or spontaneously combustible chemical solutions.
  • Do not use bucket for long term storage of chemical solutions.
INSTRUCTIONS:
  • Remove 1 pack of cloths from packaging and place into charging bucket.
  • Add 40 oz of water or cleaning solution over cloths.
  • Close lid (audible click).
  • Open cloth dispenser on top of bucket when ready to use.
SPECIFICATIONSMETRICIMPERIAL
SIZE30 x 30 cm12 x 12"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/21/2025 12:34:03 AM; USWEB27