EZ Fire Spray

FOR SMALL FIRES

Point and spray. Put out small paper, fabric, wood and grease fires.
  • Compact size for kitchen cabinets, dorms, boats and RVs.
  • Nontoxic foam spray wipes clean.
  • Lightweight aluminum cylinder contains potassium lactate foam.
  • Not available for sale in CA, NV or NY.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION CAPACITY SIZE
DIAM. x H
CANS/
CASE
PRICE PER CAN IN STOCK
SHIPS TODAY
4 8+
S-25557 EZ Fire Spray 18 oz. 3 x 10" 4 $21 $19  ADD
ETL RATED
SHELF LIFE: 
  • 3 years
FEATURES:
  • Four times greater discharge than traditional ABC Fire Extinguishers.
  • Easy clean-up. Will not damage stove and counter surfaces.
  • Biodegradable
CAPACITY:
  • Volume of Liquid Agent: 14 oz
  • Weight of Liquid Agent: 18 oz
USAGE:
  • Common household fires.
  • Cooking oil fires.
  • Fires involving electrical equipment.
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY517 g18 oz.
SIZE DIAM. x H8 x 25 cm3 x 10"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 07:54:57 AM; USWEB11