Glass Spice Jars - 4 oz

Savor the flavor longer.
  • Use for your special spices, aromatic herbs and smoked sea salt.
  • Crystal clear to easily identify contents.
  • FDA compliant.
  • Unlined polypropylene shaker caps included.

    Spice Jar Caps
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CAP
SIZE
NO. OF
HOLES
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25596 4 oz. 48/485 10 24 $1.15 $1.05  ADD
DIMENSIONS:
  • Opening Diameter: 1 1/2"
  • Height with Cap: 4 1/8"
  • Cap:
    • Height: 3/4"
    • Diameter:
      • Inside: 1 7/8"
      • Holes: .2"
COMPATIBILITY:
FEATURES:
  • Opening Force: Minimum 0.5 lbs
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Unsterilized
  • Not autoclavable
PACKAGING:
  • Jars and caps packaged separately.
  • Ships in box with partitions.
SPECIFICATIONSMETRICIMPERIAL
SIZE118 ml4 oz.
ACCESSORIES:
  • S-25595 Spice Jar Caps - 48/485, Unlined, Black
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/23/2025 01:44:52 PM; USWEB33