Uline Ripple Cups - 4 oz, White

It's all about the gription! Just a fantastic cup! Insulating ripple design provides a secure, easy grip.
  • Keeps drinks hot and hands cool.
  • Lids for on-the-go. Sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 3+
S-25729W White Cup 4 oz. 500 $44 $42  ADD
DIMENSIONS:
  • Height: 2 3/8"
  • Diameter:
    • Top: 2 3/8"
    • Bottom: 1 3/4"
MATERIAL:
  • Poly coated inside
RECYCLING:
  • Not recyclable. 
  • Not biodegradable.
USAGE: 
  • Not microwaveable.
  • Not compostable.
PACKAGING:
  • 20 Sleeves; 25 cups per sleeve.
SPECIFICATIONSMETRICIMPERIAL
SIZE118 ml4 oz.
ACCESSORIES:
  • S-25730BL Uline Ripple Cup Lids - 4 oz, Black
  • S-25730W Uline Ripple Cup Lids - 4 oz, White
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 03:36:08 AM; USWEB10