Power Bank - Red

Quickly charge your phone when there is no outlet in sight.
  • Bank fully charges in 3 hours.
  • Supports phones or cases with magnetic connection.
  • 2 built-in USB-C cables.
  • Includes foldable stand.

    FREE OFFER
    Free upon request with any
    Uline order of $300 or more.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
PRICE
EACH
IN STOCK
SHIPS TODAY
S-26115R Power Bank 314" $30  ADD
USAGE: 
  • Device turns off on its own when not in use within 30 - 35 seconds. 
SPECIFICATIONS: 
  • Battery Capacity: 10,000mAh
  • Type-C Input: 5V 3A / 9V 2A / 12V 1.5A
  • Type-C Cable 1 Output: 5V 2A
  • Wireless Transmission: 5W / 7.5W / 10W /15W
  • Type-C Output: 5V 3A / 9V 2.22A / 12V 1.67A
  • Type-C Cable 2 Output: 5V 3A / 9V 2A / 12V 1.5A
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H8 cm x 25 mm x 10 cm3 x 1 x 4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 01:55:46 PM; USWEB25