Plastic Drinking Straws - 7.75"

The classic straw you know and love.
  • Individually wrapped. For cups up to 32 oz.
  • Made from crystal clear virgin plastic.
MODEL
NO.
DESCRIPTION COLOR SIZE QTY./
CARTON
PRICE PER BOX IN STOCK
SHIPS TODAY
2 4+
S-26129 Plastic Clear 7.75" 500 $10 $9  ADD
DIMENSIONS:
  • Diameter: 0.22" 
USAGE: 
  • Straws are not flexible.
SPECIFICATIONSMETRICIMPERIAL
SIZE20 cm7.75"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 09:00:26 PM; USWEB11