Steel Pail with Lid - 5 Gallon

Extra strong for safe shipping of hazardous materials.
  • Empty pails nest for storage. Recessed lid for easy stacking.
  • Leakproof rubber gasket to ensure a tight seal.
  • Secure included lid with Steel Pail Crimping Tool, sold separately.
  • Use with Pail Shipper Carton.
SOLD IN CARTONS OF 5
MODEL
NO.
SIZE UN
RATING
STYLE PRICE EACH IN STOCK
SHIPS TODAY
5 10 50+
S-7344 5 Gallon 1A2/Y2.2/100 Steel $24.00 $23.00 $22.00  ADD
DIMENSIONS:
  • Height: 13 1/2"
  • Diameter:
    • Lid: 12"
    • Inside: 
      • Top: 11 1/4"
      • Bottom: 10 3/4"
    • Outside:
      • Top: 11 3/4"
      • With Lid: 12"
MATERIAL:
  • 24 gauge cold-rolled steel
FEATURES:
  • Pail has a rust inhibitor lining.
USAGE:
  • Pail crimper required to put on lid. (H-2602)
SPECIFICATIONS:
  • UN rated for Packaging Groups II and III.
  • Lid can only be used once in order to meet UN rating. 
    • Can be resealed if UN rating is not necessary.
  • Meets 49 CFR Parts 100 - 185.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 L5 gal.
ACCESSORIES:
  • H-2602 Steel Pail Crimping Tool
  • H-3743 Steel Pail Dolly
  • S-14458 Elastic Drum Cover - 5 Gallon
  • S-20036BL Steel Pail Lug Lid with Spout - Unlined, Black
  • S-21135BL Steel Pail Lever Lock Lid - Unlined, Black
  • S-4935 12 1/8 x 12 1/8 x 13 9/16" 275 lb Double Wall Corrugated Boxes
  • S-7451 1 x 5 Gallon Steel Pail Hazmat Boxes
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 01:00:45 PM; USWEB27