Portable Steel Strapping Coil - 12" x .020" x 300'

DISPENSER BOX

Portable dispenser box for on-the-spot jobs.
  • Lightweight, easy to use.
  • Signode tool compatible.
  • Ships UPS.
MODEL
NO.
DESCRIPTION WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH LBS./
COIL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 2 6+
S-824 Solid 1/2" .020 1,180 lbs. 300' 12 $52 $51 $49  ADD
DIMENSIONS:
  • Coil Center (Diameter): 4 1/4"
STYLE:
  • Coreless
COLOR:
  • Black
SPECIFICATIONSMETRICIMPERIAL
LENGTH91 M300'
WIDTH13 mm1/2"
BREAKING STRENGTH8,136 kPa1,180 lbs.
THICKNESS508 Microns.020"
WEIGHT/COIL5 kg12 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 08:41:04 PM; USWEB27