"Open This Side Only" Labels - 3 x 5"

Take advantage of our huge inventory of labels.
  • Recommended for pallets and large packages.
  • Large 3x5" pressure-sensitive fluorescent labels stand out and get noticed.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5 10 25+
S-7385 3 x 5" 500 $33 $31 $27 $25 $23  ADD
COLOR:
  • Fluorescent red 
  • Label appears more orange than pictured.
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Adhesive: Permanent acrylic
  • Matte finish paper stock
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 13 cm3 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 13 LOCATIONS
02/24/2025 04:09:57 AM; USWEB7