Clear Lid Boxes with White Base - 11 14 x 8 34 x 2"

Display and package greeting cards, stationery and picture frames.
  • Clear vinyl lid fits over white rigid chipboard base.
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-8543 11 1/43/42" Letterhead, Scarf 20 $40 $39 $38  ADD
CAPACITY:
  • Cannot determine how many cards will fit in a box.
    • Depends on thickness of card, envelope, etc.
RECYCLING: 
  • Recyclable 
    • Recycling facilities for this product may not exist in all areas.
  • Recycled Content: 
    • Post-consumer: 75%
    • Base: 100% 
    • Lid: 0%
APPEARANCE:
  • Bottom has swirl pattern with pearlescent finish.
SPECIFICATIONS:
  • Not FDA compliant.
DIMENSIONS:
  • Size listed is the inside dimension.
SHIPPING:
  • Ships pre-assembled.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H286 x 222 x 51 mm11 1/4 x 8 3/4 x 2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 11:59:33 AM; USWEB25