Round Trip Totes - 19.8 x 13.8 x 11.3", Red

Damage protection ensured. Stackable on pallets.
  • Cube out trucks.
  • Tough plastic construction.
  • Easily label for identification.
  • Hinged, fold-over lid for easy stacking and nesting.
  • Move up to 6 stacked totes at one time with Dolly. Sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE TOP DIM.
L x W x H
INSIDE TOP DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE PER TOTE (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-25644R 21.815.412.3" 19.813.811.3" 1.7 6 $19 each any quantity  ADD
DIMENSIONS:
  • Bottom:
    • Outside: 18.7 x 12.9"
    • Inside: 18.1 x 12.3"
  • Textured Label Area (Both Ends): 3 3/8 x 4 1/2" (W x H)
CAPACITY:
  • Weight: 50 lbs
  • Stacking: 650 lbs
STYLE:
  • Pocket handle
THICKNESS:
  • 1/8"
MATERIAL:
  • Lightweight HDPE (High Density Polyethylene)
TEMPERATURE:
  • 0° - 120° F
FEATURES:
  • Metal Hinge
    • Exception: S-20589- 26 x 19 x 14" has a plastic hinge.
  • Can ship UPS/FedEx as long as lid is secured with cable tie, cable seal etc.
    • Hole Diameter: 3/8"
      • Exception- S-12677: 1/4"
    • Can be used with H-6720 Flexible Locks. 
SPECIFICATIONS:                       
  • All colors FDA compliant except black.        
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE TOP DIMENSIONS L x W x H55.4 x 39.1 x 31.2 cm21.8 x 15.4 x 12.3"
INSIDE TOP DIMENSIONS L x W x H50 x 35 x 28.7 cm19.8 x 13.8 x 11.3"
CAPACITY (LITRES)48 L1.7 cu. ft.
WEIGHT2.7 Kg6 lbs.
ACCESSORIES:
  • H-1186BLU Easy Lock Seals - 2", Blue
  • H-1186R Easy Lock Seals - 2", Red
  • H-3750 Tote Dolly - Steel, 20 x 14 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/26/2025 12:41:32 PM; USWEB5