Polypropylene Strapping Machine

Speed up productivity. Dispense, tighten and seal up to 17 straps per minute.
  • Front control panel - Makes adjustments fast and easy.
  • Heat weld - No seals required.
  • All enclosed welded-steel frame keeps dust and dirt out.
  • Use with Machine Strapping, sold separately.
  • View video

    Specs:

    • LBS: 10 - 100 lbs tension
    • Length: Pre-set strapping length from 0 - 18'
    • Strapping Widths: 1/4" - 5/8"
    • Cores: Uses 8 x 8" or 9 x 8"
    • Power: 110 volts
    • Guarantee: 6 month warranty
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
SHPG.
WT.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-959 Polypropylene Strapping Machine 372330" 220 lbs. $1,149 $1,099  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Cord Length: 16'
MATERIAL:
  • Top: Stainless steel
TEMPERATURE:
  • Performance: 40° - 105° F
COMPATIBILITY:
  • Strapping: .020 - .026 thickness
  • Boxes:
    • Minimum: 3 1/2" long and 2" high
    • Maximum: No upper limit when strapping is dispensed manually.
FEATURES:
  • Four Swivel casters, 2 with brakes
  • Semi-automatic: Dispenses strapping that must be wrapped around item.
  • Manual: Dispenses any length by pulling the strapping off the roll.
CAPACITY:
  • 250 lbs
SPECIFICATIONS:
  • 4 amps
  • 1/4 HP
  • 60 Hz
REPLACEMENT CASTERS:
  • Swivel: H-959-TE011
  • Swivel with Brake: H-959-TE012
COMPATIBLE CASTERS:
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H94 x 58 x 76 cm37 x 23 x 30"
SHIPPING WEIGHT100 kg220 lbs.
PARTS:
Frequently Purchased:
  • H-959-TB113 Heater Assembly for Polypropylene Strapping Machine
  • H-959-14000 Press Bar Assembly for Polypropylene Strapping Machine
  • H-959-15000 Front Bar Assembly for Polypropylene Strapping Machine
  • H-959-TF021 Fan for Polypropylene Strapping Machine
  • H-959-13000 Rear Bar Assembly for Polypropylene Strapping Machine
Additional Parts:
  • H-959-32 Spring for Polypropylene Strapping Machine
  • H-959-HB0612 Hex Bolt for Polypropylene Strapping Machine - M6 x 12
  • H-959-KYA05 Key for Polypropylene Strapping Machine - 5 x 5 x 15mm
  • H-959-POWER Power Cord for Polypropylene Strapping Machine
  • H-959-SLIDE Slide Assembly for Polypropylene Strapping Machine
  • H-959-TA022 Chain for Polypropylene Strapping Machine
  • H-959-TA071 Rear Bar Assembly Return Spring for Polypropylene Strapping Machine
  • H-959-TA083 Separator Assembly for Polypropylene Strapping Machine
  • H-959-TA087 Switch Level for Polypropylene Strapping Machine
  • H-959-TA090 Arm for Polypropylene Strapping Machine
  • H-959-TA228 M21 V Belt for Polypropylene Strapping Machine
  • H-959-TB114 Return Spring for Polypropylene Strapping Machine
  • H-959-TB115 Heater Assembly Spring for Polypropylene Strapping Machine
  • H-959-TB141 Belt Pulley for Polypropylene Strapping Machine
  • H-959-TB143 Round Belt for Polypropylene Strapping Machine
  • H-959-TB157 V-Belt for Polypropylene Strapping Machine
  • H-959-TB197 Strapping Inlet Guide for Polypropylene Strapping Machine
  • H-959-TB208 Strapping Inlet Guide for Polypropylene Strapping Machine
  • H-959-TC004 Package Guide for Polypropylene Strapping Machine
  • H-959-TE001A Reel for Polypropylene Strapping Machine
  • H-959-TE023 Rubber Brake Pad for Polypropylene Strapping Machine
  • H-959-TF003A Solenoid Assembly for Polypropylene Strapping Machine
  • H-959-TF006 Microswitch for Polypropylene Strapping Machine
  • H-959-TF023A Transformer for Polypropylene Strapping Machine
  • H-959-TG002 Variable Resistor for Polypropylene Strapping Machine
  • H-959-TG007 Circuit Board for Polypropylene Strapping Machine
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/07/2025 09:46:29 PM; USWEB9