Jumbo Rack Bin - 42 x 24 x 17 12", Gray

FOR 42" DEEP RACKS

Jumbo-sized to fit pallet racks. Store auto parts, hoses and apparel.
  • Heavy-duty polypropylene construction with molded handles.
  • 180 lb. stacking capacity. Anti-slide ledges keep bins steady.
  • Requires wire decking on racks.

    Jumbo Rack Bin

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
QTY./
CTN.
WT.
(LBS.)
PRICE PER BIN COLOR IN STOCK
SHIPS TODAY
1 4 8+
H-10000GR Rack Bins 422417 1/2" 382117" 1 23 $165 $160 $155  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (Actual): 41 1/2 x 23 3/4 x 17 1/2" (L x W x H)
  • Inside: 38 x 21 1/2 x 17 3/8" (L x W x H)
TEMPERATURE:
  • 25° - 180° F
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS LENGTH x WIDTH x HEIGHT107 x 61 x 44 cm42 x 24 x 17 1/2"
INSIDE DIMENSIONS LENGTH x WIDTH x HEIGHT97 x 53 x 43 cm38 x 21 x 17"
WEIGHT10 Kg23 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 01:05:26 AM; USWEB10