Metal Picnic Table - 8' Rectangle, Blue

IN STOCK SHIPS TODAY

Uline loves these! Attractive, rugged and built to last. Give your corporate office patio an upscale look.
  • Thermoplastic coating withstands heat, cold and all weather elements. Rust free.
  • High gloss, smooth surface allows for easy spray paint and graffiti removal.
  • 9 gauge expanded metal with 2" black steel frame.
  • Rounded corners for added safety.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-10003BLU 8' Rectangle 966131" 170 $1,095 $1,070  ADD
SHIPS SAME DAY FROM ULINE UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Umbrella Hole: 1 3/4" 
  • Tabletop: 96 x 30" (L x W)
  • Bench (Actual): 96 x 11 1/2" (L x W)
THICKNESS: 
  • Frame (Actual): 2 3/8" 
CAPACITY:
  • Total: 2,000 lbs
  • Each Bench: 1,000 lbs
COLOR:
  • RAL 5017
PACKAGING:
  • Assembly and mounting hardware is attached to cross bar.
MATERIAL:
  • Frame: Black powder coated galvanized steel
COMPATIBILITY: 
USAGE:
  • Not recommended for refinishing.
  • Cannot be painted.
SPECIFICATIONS:
  • Coating contains UV protection.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION2 M Rectangle8' Rectangle
SIZE L x W x H244 x 155 x 79 cm96 x 61 x 31"
WEIGHT77 kg170 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/07/2025 01:17:23 AM; USWEB5