Downtown Mobile Cabinet Pedestal - Gray

Keep personal items within reach. Conveniently rolls under Downtown Office Desks.
  • Durable laminate surface resists scratches and stains.
  • Adjustable shelf. Hidden drawer with organizer tray.
  • 4 swivel casters, 2 locking.
  • Includes lock and two keys.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-10093GR Cabinet 172026" 66 $220 $210  ADD
SHIPS VIA MOTOR FREIGHT. PARTIAL ASSEMBLY REQUIRED.
COLOR:
  • No exact PMS match because of woodgrain pattern.
    • Closest Solid Color: PMS 404 C
DIMENSIONS:
  • Actual: 17 x 19 1/8 x 25 3/4" (W x D x H)
  • Inside: 15 1/2 x 17 3/8 x 16 1/2" (W x D x H)
  • Drawer: 12 1/2 x 14 3/4 x 2 7/8" (W x D x H)
  • Casters: 1 1/2 x 2" (W x Diam)
FEATURES:
  • Shelf adjusts in 2 1/2" increments.
  • Keyed different
CAPACITY:
  • Drawer: 15 lbs evenly distributed
  • Shelves: 25 lbs evenly distributed
ASSEMBLY:
  • Cabinet ships assembled.
  • Requires attachment of casters and handles.
SPECIFICATIONS:
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H43 x 51 x 66 cm17 x 20 x 26"
WEIGHT30 kg66 lbs.
PARTS:
  • H-5684 Master Key for Desk Pedestals and Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 10:29:25 AM; USWEB9