Shark Rotator® Lift-Away® Vacuum

Never loses suction. Powerful 10 amp motor. Use on carpets and bare floors.
  • Lift-Away® canister is detachable for stairs and hard-to-reach areas.
  • Lightweight and easy-to-maneuver swivel steering.
  • Bagless. Washable HEPA filter traps 99.97% of allergens.
  • UL/C-UL Listed.

    Includes:
    • (1) 8' Stretch hose
    • (1) Dusting brush
    • (1) 12" crevice tool
    • (1) Upholstery tool
MODEL
NO.
DESCRIPTION CFM AMPS PATH
WIDTH
CORD WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10108 Rotator® 125 10 1/2" 25' 16 $395 $385  ADD
DIMENSIONS:
  • Hose: 8.4'
MATERIAL:
  • Brush Roll: Plastic
CLEANING INSTRUCTIONS:
  • Pre-motor Filters: Wash and dry thoroughly every 3 months.
  • HEPA Filter: Wash and dry thoroughly at least once a year.
SPECIFICATIONS:
  • 120 V
  • 1200 W
  • Noise Rating: 79 dBA
SHIPPING:
  • Ships unassembled
MODEL NUMBER:
  • Shark: NV501
SPECIFICATIONSMETRICIMPERIAL
PATH WIDTH24 cm9 1/2"
CORD8 M25'
WEIGHT7 kg16 lbs
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 10:09:35 AM; USWEB8