Portable Power Station

Power at your fingertips for camping, tailgating and boating.
  • Lightweight and compact.
  • Run your TV while charging your phone or tablet.
  • 8 ports: 2 AC, 2 USB-A, 2 USB-C and 2 DC.
  • Powerful battery charges in 3 hours.
  • Includes power adapter, AC cord and car charger.
  • Non-returnable. Cannot ship via air/next day.

    FREE OFFER
    Free upon request with any
    Uline order of $7,500 or more.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-10122 Power Station 699" 11 $400  ADD
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
DIMENSIONS: 
  • DC: 6.5 mm
FEATURES: 
  • Lithium-ion battery 
CAPACITY: 
  • Max: 299 Wh / 83,200 mAh
USAGE: 
  • Display: 
    • Press the Display button to turn on and off the LCD Screen.
  • AC/USB-A/USB-C/DC:
    • Press the corresponding output buttons to allow items plugged into the ports to receive power from the power station.
  • AC Wall Charger: 
    • Plug into AC Input Port, highlighted in white on front panel. 
  • Disposal of Battery: 
    • Battery should be completely discharged prior to disposal. 
    • Recycling options may be available through a local, licensed waste carrier. 
    • Disposal should be performed according to Federal, State and Local requirements of hazardous waste treatment. 
  • Not recommended for commercial use.
SPECIFICATIONS: 
  • Wall Plug: cUL Certified
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H15 x 23 x 23 cm6 x 9 x 9"
WEIGHT5 kg11 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 08:13:43 AM; USWEB7