Wire Mesh Deluxe Desktop Organizer - Black

Keep desktops clean, clear and clutter free.
  • Keep track of all your desk supplies in one place.
  • Black wire mesh design with smooth rolled edges.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SIZE
W x D x H
QTY./
CTN
PRICE PER SORTER COLOR IN STOCK
SHIPS TODAY
2 4 12+
H-10126 Deluxe Organizer 111316" 2 $44 $42 $40  organizers ADD
DIMENSIONS:
  • Actual: 11.3 x 12.8 x 15.75" (W x D x H)
THICKNESS:
  • Mesh: 0.5 mm
MATERIAL:
  • Steel
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H28 x 33 x 41 cm11 x 13 x 16"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 07:36:00 PM; USWEB27