Shark® WandVac Handheld Vacuum

Powerful little sucker. Use in breakrooms, kitchens and stairwells.
  • Slim, lightweight design makes crumbs and dust disappear.
  • Runs 15 minutes on a full charge.
  • Includes charging dock for quick access and fast charging.
  • UL/C-UL Listed.

    Includes:
    • (1) Crevice tool
    • (1) Multi-surface pet tool
MODEL
NO.
DESCRIPTION CAPACITY AMPS PATH
WIDTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10132 WandVac 1 Qt. 11 3.6" 1.4 $170 $165  ADD
CAPACITY:
  • Dust Cup: .08 quarts
CLEANING INSTRUCTIONS:
  • Clean the dust cup and filter once per month.
    • Hand wash and dry.
SPECIFICATIONS:
  • Actual: 10.6 amps
  • 115 W
  • Charging Time: 2 1/2 hours
MODEL NUMBER:
  • Shark: WV201
SPECIFICATIONSMETRICIMPERIAL
CAPACITY1 L1 Qt.
PATH WIDTH91 mm3.6"
WEIGHT1 kg1.4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/07/2025 09:26:00 AM; USWEB11