Tornado® Lightweight Commercial Vacuum

Our lightest vacuum. Only 8 lbs. Easy to maneuver on carpeted surfaces and hard floors.
  • Old-school style. Low profile design lays completely flat to reach under furniture.
  • Automatically adjusts to carpet height.
  • 3-stage HEPA filtration removes 99.97% of allergens.
  • UL/C-UL Listed.
  • Use Replacement Bags for excellent microfiltration. One bag included.
MODEL
NO.
DESCRIPTION AMPS PATH
WIDTH
CORD WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10166 Lightweight 6 14" 50' 8 $405 $395  ADD
DIMENSIONS:
  • Path width in the chart refers to width of vacuum.
  • Cleaning Path (Width): 13"
MATERIAL:
  • Brush Roller: Wood
  • Hood: Plastic
CAPACITY:
  • 7.4 dry quarts
SPECIFICATIONS:
  • Noise Rating: 82 dBA
  • Carpet and Rug Institute Certified Bronze
  • 160 CFM
SHIPPING:
  • Ships unassembled
MODEL NUMBER:
  • Tornado®: 97130
SPECIFICATIONSMETRICIMPERIAL
PATH WIDTH36 cm14"
CORD LENGTH15 M50'
WEIGHT4 kg8 lbs.
ACCESSORIES:
  • S-24940 Replacement Bags for Tornado® Lightweight Commercial Vacuum
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 07:35:41 PM; USWEB27