Stationary Shop Stand - 24 x 24"

Impact-resistant workspace for drilling, sawing and packing.
  • Powder-coated steel base with beefy 2½" square legs.
  • l ¾" thick maple top with square edges.
  • Full depth bottom shelf.
  • Leveling feet prevent wobble.
  • 30" high.
  • Replacement Tops available.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10200 Stationary 24 x 24" 1,500 73 $350 $335  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Square Edge: 1/8" Radius
  • Shelf:
    • Usable: 20 7/8 x 20 7/8"
    • Lip: 1 1/2"
  • Shelf Clearance:
    • Top of Shelf to Under Tabletop: 16 3/8"
    • Floor to Bottom of Shelf: 11"
  • Leveling Feet:
    • Diameter: 2 5/16"
    • Add up to 1" in height.
  • Width of the maple strips varies from 3/4" to 1 3/4".
MATERIAL:
  • Tabletop: Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
THICKNESS:
  • Shelf: 13 gauge
  • Legs: 12 gauge
CAPACITY:
  • Bottom Shelf: 250 lbs evenly distributed
USAGE:
  • Bottom shelf is not adjustable.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W61 x 61 cm24 x 24"
CAPACITY680 kg1,500 lbs.
WEIGHT33 kg73 lbs.
PARTS:
  • H-7454SWB Stem Polyurethane Caster - Swivel with Brake, 4 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 11:29:29 AM; USWEB30