Deluxe Leather Chair - Gray

The Captain's chair. Spacious, first-class seating with sporty style.
  • 6" thick molded foam seat with bonded leather upholstery.
  • Comfortable high-back design with adjustable headrest.
  • Padded armrests flip up and out of the way to scoot in.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-10249GR 21 x 20" 300 20-24" 53 $300 $285  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Overall: 28 1/2 x 30 1/2 x 45 3/8 - 49 1/2" (W x D x H)
  • Back: 22 x 28" (W x H)
  • Armrest Height:
    • Lowest Seat Height: 28"
    • Highest Seat Height: 31 1/2"
  • Base (Diameter): 26 1/2"
  • Casters: 2 1/4 x 2" (W x Diam) 
MATERIAL:
  • Armrests: Painted polypropylene with upholstered padding
  • Base/Casters: Nylon
FEATURES:
  • Adjustments:
    • Seat height
    • Standard tilt
    • Upright tilt lock
    • Headrest height
    • Tilt tension
  • Class 4 gas lift
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Vacuum to remove loose dirt.
    • Mild soap and water can be used to remove water-soluble stains.
  • Deep Cleaning: Use 50% solution of isopropyl alcohol and water.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D53 x 51 cm21 x 20"
CAPACITY136 kg300 lbs.
ADJUSTABLE HEIGHT51-61 cm20-24"
WEIGHT24 kg53 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 08:16:41 PM; USWEB5