Designer Bookcase - 5-Shelf, Maple

Complete your bright, modern look with matching storage.
  • Store books and binders.
  • Durable laminate surface resists scratches, stains and spills.
  • Impact-resistant PVC edges.
  • Shelves adjust in 1¼" increments. 4" raised base.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-10251MAP 5-Shelf 321471" 150 137 $255 $245  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (Actual): 31 1/2 x 13 13/16 x 70 5/8" (W x D x H)
  • Shelves: 29 1/2 x 12 3/4" (W x D)
FEATURES:
  • Fixed middle shelf
THICKNESS:
  • Shelves/Body: 1"
  • Back Panel: 11/16"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H81 x 36 x 180 cm32 x 14 x 71"
SHELF CAPACITY68 kg150 lbs.
WEIGHT62 kg137 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 03:50:33 AM; USWEB8