Padded Stack Chair - White/Blue

Comfortable flex back. Sit through lengthy presentations.
  • 1 1/2" thick fabric padded seat and flexible, contoured plastic back.
  • Strong powder-coated steel legs with non-marring glides.
  • Stacks up to 4 high for storage.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
QTY./
CTN.
WT.
(LBS.)
PRICE PER CHAIR COLOR IN STOCK
SHIPS TODAY
4 24+
H-10259W/BLU Padded 19 x 17" 300 19" 4 18 $95 $90  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Seat (Actual): 18 5/8 x 17 1/2" (W x D)
  • Overall: 22 x 21 1/2 x 31 3/4" (W x D x H)
  • Back: 17 x 12" (W x H)
  • Base: 22 x 21 1/2" (W x D)
  • Legs (Diameter): 3/4"
MATERIAL:
  • Back: Polypropylene
  • Seat: 100% Polyester
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D48 x 43 cm19 x 17"
CAPACITY136 kg300 lbs.
SEAT HEIGHT48 cm19"
WEIGHT8 kg18 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 11:24:44 PM; USWEB9