Leather Bucket Chair - Gray

Cradled in comfort. Luxury design for hotels and conference rooms.
  • Classic mid-back bucket seat with padded armrests.
  • Super-soft bonded leather over 4" thick molded foam seat.
  • Chrome-plated steel base.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-10267GR Leather 20 x 19" 275 19-23" 56 $290 $275  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Overall: 29 3/8 x 27 1/2 x 40 1/4 - 44 1/8" (W x D x H)
  • Back: 24 1/4 x 23" (W x H)
  • Armrest Height:
    • Lowest Seat Height: 27 5/8"
    • Highest Seat Height: 31 5/8"
  • Base (Diameter): 27"
  • Casters: 2 x 2" (W x Diam)
MATERIAL:
  • Casters: Nylon
FEATURES:
  • Adjustments:
    • Seat height
    • Upright tilt lock
    • Synchro tilt
    • Tilt tension
  • Class 3 gas lift
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Vacuum to remove loose dirt.
    • Mild soap and water can be used to remove water-soluble stains.
  • Deep Cleaning: Use 50% solution of isopropyl alcohol and water.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D51 x 48 cm20 x 19"
CAPACITY125 kg275 lbs.
ADJUSTABLE HEIGHT48-58 cm19-23"
WEIGHT25 kg56 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 08:16:40 PM; USWEB5