Compact Flat Top Shop Desk

Organize paperwork in busy shipping/receiving areas.
  • 3 compartment organizer, locking hinged desktop, flat writing surface.
  • Adjustable legs: 36 to 42".
MODEL
NO.
DESCRIPTION WRITING
SURFACE
DIMENSIONS
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10342 Compact Flat 24 1/4 x 23" 60 $235 $225  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Dimensions in the chart refer to the writing surface.  
  • Writing Surface (Actual Height): 36 3/8 - 42 3/8"
  • Total Height: 43 - 49"
  • Hinged Desktop (Inside): 23 7/8 x 22 3/8 x 3 7/8" (W x D x H)
  • Three Compartment Organizer: 24 1/4 x 8 1/8 x 6 1/2" (W x D x H)
  • Lower Shelf:
    • 23 3/4 x 22" (W x D)
    • Back Lip: 1 3/8" 
  • Adjustable Legs: 1 1/2" increments
  • Foot Pad (Mounting Holes- Diameter): 1/3"
MATERIAL:  
  • Powder coated steel
FEATURES:
  • Desktop: Keyed different
CAPACITY:
  • Top: 200 lbs
  • Lower Shelf: 50 lbs
KEYS:
  • Replacement key and lock sold with H-4158-HDWR will be different from original.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D62 x 58 cm24 1/4 x 23"
WEIGHT27 kg60 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/01/2025 11:00:29 PM; USWEB31