Rubbermaid® Brute® Trash Can - 32 Gallon, Black

Tough trash cans that handle your heaviest loads.
  • Heavy-duty plastic construction resists denting, bending and cracking.
  • Molded-in handles make lifting easy.
  • Vented side channels for easy trash liner removal.
  • USDA compliant. NSF certified.
  • Lids and Dollies sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-1045BL 32 Gallon 28 x 22" 8 $48 $45 $43  ADD
DIMENSIONS: 
  • Outside (Actual Including Handles): 27 3/8 x 26 1/2" (H x D) 
  • Inside: 27 x 21 1/8" (H x D)
  • Width with Handles: 25"
COMPATIBILITY:
  • Vented style does not nest with Uline Trash Cans. 
CAPACITY:
  • 235 lbs
SPECIFICATIONS:  
  • Certified to NSF Standard 2 and NSF Standard 21.
  • BPA free
  • UV Protectant 
SHIPPING:
  • Orders of 1 can ship UPS oversize.
MATERIAL: 
  • LLDPE (Linear Low Density Polyethylene) 
TEMPERATURE:
  • -20° to 150° F
APPEARANCE:
  • Word "Brute®" is on all containers.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION121 L32 gal.
SIZE H x D71 x 56 cm28 x 22"
WEIGHT4 kg8 lbs.
ACCESSORIES:
  • H-1048BL Rubbermaid® Brute® Trash Can Flat Lid - 32 Gallon, Black
  • H-1051 Rubbermaid® Brute® Trash Can Dolly
  • H-1473BL Rubbermaid® Brute® Trash Can Dome Lid - 32 Gallon, Black
  • H-2097 Rubbermaid® Brute® Tandem Trash Can Dolly
  • H-2098 Rubbermaid® Brute® Trash Can Funnel Lid – 32 Gallon
  • H-2630 Rubbermaid® Brute® Quiet Trash Can Dolly
  • H-3039 Rubbermaid® Brute® Caddy Bag
  • H-7928 Uline Trash Can Dolly
  • H-9528 Rubbermaid® Brute® Construction Dolly
  • S-10278 Uline Steel Tuff® Trash Liners - 33 Gallon, 1.5 Mil
  • S-13524BL Drawstring Trash Liners - 1.4 Mil, 33 Gallon, Black
  • S-13524C Drawstring Trash Liners - 1.4 Mil, 33 Gallon, Clear
  • S-13524W Drawstring Trash Liners - 1.4 Mil, 33 Gallon, White
  • S-22322 Stretch Fabric Trash Can Covers - 32 Gallon, Black
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 02:47:45 PM; USWEB27