Wire Machine Guard Panel - 5 x 5'

Protect your staff and safeguard your automated equipment.
  • Create a perimeter barrier between employees and potential hazards.
  • Heavy-duty 8-gauge wire mesh panels with 1 3/8" square openings.
  • 6" floor clearance.
  • Use with Posts and Door, sold separately.

Information Option is unavailable; the next option is selected
Specify Height:
Meets OSHA and ANSI Specifications
MODEL
NO.
DESCRIPTION WIDTH WT.
(LBS.)
PRICE EACH HEIGHT IN STOCK
SHIPS TODAY
1 4+
H-10462-5 Panel 5' 53 $170 $160  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Frame: 1.42 x 1.57" (W x D)
THICKNESS:
  • Frame: 0.12" Steel
  • Wire: 0.16" Steel
FEATURES:
  • Powder coated
USAGE:
  • Not intended for outdoor use.
SPECIFICATIONSMETRICIMPERIAL
WIDTH152 cm5'
WEIGHT24 kg53 lbs.
HEIGHT152 cm5'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 09:40:17 AM; USWEB9