Rubbermaid® Brute® Trash Can - 55 Gallon, Red

Tough trash cans that handle your heaviest loads.
  • Heavy-duty plastic construction resists denting, bending and cracking.
  • Molded-in handles make lifting easy.
  • Vented side channels for easy trash liner removal.
  • USDA compliant. NSF certified.
  • Lids and Dollies sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-1047R 55 Gallon 33 x 26" 16 $108 $105 $102  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside (Actual): 33 x 26 1/2" (H x D)
  • Inside: 32 1/2 x 24 3/4" (H x D)
  • Width with Handles: 30 3/4"
COMPATIBILITY:
  • Not compatible with H-1857 Steel Dome Lid. 
  • Vented style does not nest with Uline Trash Cans.
CAPACITY:
  • 435 lbs
SPECIFICATIONS:  
  • Certified to NSF Standard 2 and NSF Standard 21.
  • BPA free
  • UV Protectant 
MATERIAL: 
  • LLDPE (Linear Low Density Polyethylene) 
TEMPERATURE:
  • -20° to 150° F
APPEARANCE:
  • Word "Brute®" is on all containers.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION208 L55 gal.
SIZE H x D84 x 66 cm33 x 26"
WEIGHT7 kg16 lbs.
ACCESSORIES:
  • H-1050R Rubbermaid® Brute® Trash Can Flat Lid - 55 Gallon, Red
  • H-1051 Rubbermaid® Brute® Trash Can Dolly
  • H-1475R Rubbermaid® Brute® Trash Can Dome Lid - 55 Gallon, Red
  • H-2097 Rubbermaid® Brute® Tandem Trash Can Dolly
  • H-2630 Rubbermaid® Brute® Quiet Trash Can Dolly
  • H-7928 Uline Trash Can Dolly
  • H-9528 Rubbermaid® Brute® Construction Dolly
  • S-13526 Drawstring Trash Liners - 1.4 Mil, 55 Gallon
  • S-13573 Uline Industrial Trash Liners - 55-60 Gallon, 1.5 Mil, Clear
  • S-13577 Uline Industrial Trash Liners - 55-60 Gallon, 1.5 Mil, Black
  • S-22323 Stretch Fabric Trash Can Covers - 44-55 Gallon, Black
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 01:33:17 PM; USWEB12