Heavy-Duty Pallet Rack Wire Decking Skid Lot - 46" Wide, 48" Deep

Super strong design. Waterfall edge drops into place.
  • Galvanized 2 1/2 x 4" mesh maximizes sprinkler efficiency.
  • Resists rust and corrosion.
  • No tools required.
  • Includes 4 support channels.
  • Compatible Pallet Rack Sizes:


Pallet Rack Wire Decking
MODEL
NO.
DIMENSIONS
W x D
FOR RACKS LOAD CAP.
(LBS.)
DECKS/
SKID
LBS./
DECK
PRICE
PER DECK
IN STOCK
SHIPS TODAY
WIDTH DEPTH
H-10519S 46 x 48" 96 or 144" 48" 3,500 44 32 $69 decks ADD
SHIPS VIA MOTOR FRIEGHT
DIMENSIONS:
  • Actual: 45 3/4 x 49" (W x D)
  • Support Channel Length: 44 1/4"
MATERIAL:
  • Pre-galvanized finish
  • Wire: 5 gauge
  • Support Channel: 13 gauge
QUANTITY:
  • Requires two decks per level for 96" wide Pallet Racks.
  • Requires three decks per level for 144" wide Pallet Racks.
COMPATIBILITY:
  • Compatible with 1 5/8" pallet rack step beams.
  • Not compatible with box beams (solid rectangular shape with no step).
CAPACITY:
  • Capacity in the chart is for each deck based on evenly distributed loads. 
    • Note: Using the deck does not add additional capacity beyond the total beam capacity.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D117 x 122 cm46 x 48"
FOR RACKS WIDTH244 or 366 cm96 or 144"
FOR RACKS DEPTH122 cm48"
LOAD CAPACITY1,587 kg3,500 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 05:45:31 PM; USWEB25