Cambro® Insulated Beverage Dispenser - Large

Serve piping-hot coffee or ice-cold lemonade.
  • Keeps drinks hot or chilled for 4 hours.
  • Drip-proof spigot and airtight lid.
  • Dishwasher safe. NSF Listed.
MODEL
NO.
DESCRIPTION CAPACITY SIZE
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10639 Large 3/4 Gallon 24179" $210 $200  ADD
MATERIAL: 
  • Exterior: HDPE (High Density Polyethylene)
  • Internal Insulation Layer: Polyurethane Foam
FEATURES: 
  • Recessed faucet has continuous and individual dispensing capability. 
  • Four sturdy plastic latches open and close for quick access. 
  • Seamless, single-molded construction with a textured, scratch-resistant exterior.
  • Molded-in handles for comfortable, easy transporting.
  • 2.5 and 4.75 gallon dispensers inter-stack securely. 
INCLUDES: 
  • Seal-Adhesive Beverage Labels (Coffee, Decaf Coffee, Punch, Iced Tea, Hot Water, Blank)
SPECIFICATIONSMETRICIMPERIAL
CAPACITY18 L4 3/4 Gallon
SIZE H x W x D61 x 43 x 23 cm24 x 17 x 9"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 12:00:36 PM; USWEB13