Rubbermaid® Classic Flat Shelf Utility Cart - 44 x 25 x 33", Black

Popular Rubbermaid® cart. Flat top for easy loading.
  • Built-in storage space for tools.
  • Convenient work surface.
  • Tough structural foam won't rust, chip or dent.
  • 5" non-marking casters: 2 swivel, 2 rigid.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1063BL 442533" 500 lbs. 2 43 $260 $250 Black  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Dimensions in the chart include casters.
  • Overall Length (Actual): 43 3/4"
  • Top Shelf (Length): 36"
  • Storage Tray (Depth): 4"
  • Space Between Shelves: 17 3/4"
REPLACEMENT CASTERS:
COMPATIBLE CASTERS: (Hardware not included.)
4" PolyolefinKit: H-2776
5" RubberSwivel with Brake: H-4652SWB
6" PolyolefinH-3322
6" PolyurethaneH-4942
6" RubberH-3326
6" SteelH-2112*
8" PolyolefinH-3323
8" PolyurethaneH-4943
8" PneumaticH-3328
Gray Kit: H-2505CASKIT*
Black Kit:  H-2473CASKIT*
8" RubberH-3327
H-2530-SWVL
H-2530RIGID
10" PneumaticH-3329
                                                           *Hardware included.
MATERIAL:
  • Cart: Polypropylene
  • Casters:
    • Outside Layer: TPR (Thermoplastic Rubber)
    • Hub: Polypropylene
TEMPERATURE:
  • 0° - 200° F   
CAPACITY:
  • Shelf: 250 lbs
SPECIFICATIONS:                                     
  • Not FDA or USDA compliant.      
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H112 x 64 x 84 cm44 x 25 x 33"
LOAD CAPACITY227 kg500 lbs.
WEIGHT20 kg43 lbs.
PARTS:
  • H-2503-HDWR Hardware Pack for Utility Carts
  • H-2503CASKIT Non-Marking Rubber Casters - Set of 4
  • H-4652R Non-Marking Rubber Caster - Rigid, 5 x 15/16"
  • H-4652S Non-Marking Rubber Caster - Swivel, 5 x 15/16"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 12:42:07 AM; USWEB31