ESD Restocking Cart

Safely move static-sensitive parts to stock up workstations.
  • 5" conductive casters and drag chain keep cart grounded.
  • ESD-safe divider boxes slide in and out for easy access.
  • Optional Long and Short Bin Dividers.
MODEL
NO.
CART DIM.
L x W x H
BIN SIZE
L x W x H
BINS/
CART
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10768 242140" 20156" 4 60 $550 $525  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Cart dimensions in the chart include casters.
  • Bins:
    • Inside (Actual): 20 1/2 x 15 1/4 x 5 1/2"
    • Outside:
      • Top: 22 3/8 x 17 3/8 x 6 1/8"
      • Bottom: 21 x 16"
    • Label Areas:
      • Each Long Side: (2) 4 1/16 x 5 3/8" (W x H)          
      • Each Short Side: (1) 5 3/8 x 5 3/8" (W x H) 
  • Casters (Width): 1 1/4"
MATERIAL:
  • Cart:
    • Chrome-plated carbon steel.
    • Rust resistant, not rust proof.
  • Bins: Polypropylene
  • Casters: 
    • Core: Conductive Polypropylene
    • Wheel: Conductive Thermoplastic Rubber
CAPACITY:
  • Cart:
    • Overall: 1,000 lbs
    • Shelves: 800 lbs
    • Box Slides: 30 lbs/pair
  • Bins (Weight/Stacking): 75 lbs
REPLACEMENT CASTERS:
  • 5" Conductive, Swivel with Brake (Set of 4): H-10767
SPECIFICATIONSMETRICIMPERIAL
CART DIMENSIONS L x W x H61 x 53 x 102 cm24 x 21 x 40"
BIN SIZE L x W x H51 x 38 x 15 cm20 x 15 x 6"
WEIGHT27 kg60 lbs.
PARTS:
  • H-1205-CAPS Post Caps for Wire Shelving
  • H-4276 ESD Grounding Kit
  • H-7027-SHELF Additional Shelves for Restocking Carts - 24 x 21"
  • H-7029 Box Slide for Restocking Carts - 24"
  • S-22539 ESD Safe Divider Box - 20 x 15 x 6"
  • S-22539LD Long ESD Safe Divider - 20 x 6"
  • S-22539SD Short ESD Safe Divider - 15 x 6"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 01:00:02 PM; USWEB29