Uline Tool Cabinet Combo Unit - 10 Drawer, Red

Complete storage set for small parts and large tools.
  • Lifetime Investment - Heavy duty. Built to last.
  • Top chest holds small parts and hand tools. Cabinet holds sawzalls and grinders.
  • Nonslip vinyl drawer liners keep tools in place.
  • 5" polypropylene casters: 2 swivel with brake, 2 rigid.
  • 10 Drawer - (3) 6 x 10 x 2", (3) 22 x 10 x 2", (2) 22 x 15 x 2", (1) 22 x 15 x 5", (1) 22 x 15 x 9"

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-10801R 10 Drawer 271849" 2,100 lbs. 148 $750 $730  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Actual with Handle): 30 x 18 1/8 x 49" (L x W x H)
  • Top Tray: 25 3/4 x 11 7/8 x 2 3/4" (L x W x H)
  • Top Chest Drawers (Actual- L x W x H):
    • Narrow: 6 5/8 x 10 5/8 x 1 7/8"
    • Wide:
      • Top Two: 22 3/8 x 10 5/8 x 1 7/8"
      • Bottom: 22 3/8 x 10 5/8 x 2 3/4"
  • Bottom Cabinet Drawers (Actual- L x W x H):
    • Top Two: 22 3/8 x 15 5/8 x 2 1/2" 
    • Middle: 22 3/8 x 15 5/8 x 5 5/8" 
    • Bottom: 22 3/8 x 15 5/8 x 8 7/8" 
  • Casters (Width):  2"
MATERIAL:
  • Chest: 20 gauge steel
  • Drawers:
    • Top Chest: 22 gauge steel
    • Bottom Cabinet: 23 gauge steel
FEATURES:
  • Top Chest: Two handles
  • Bottom Cabinet: One handle
  • Number of Slides per Drawer (Ball Bearing):
    • Top Chest: 2
    • Bottom Cabinet: 
      • Top 2 Drawers: 1 per drawer
      • Middle/Bottom Drawers: 2 per drawer
CAPACITY:
  • Top Chest (Drawers):
    • Narrow: 70 lbs
    • Wide: 90 lbs
  • Bottom Cabinet (Drawers): 
    • Top 2: 100 lbs
    • Middle/Bottom: 200 lbs
INCLUDES:
  • (2) Keys for Top Chest
  • (2) Keys for Bottom Cabinet
    • Note: Keys for Top Chest and Bottom Cabinet will be keyed different.
USAGE:
  • Drawers for Top Chest are locked when top is closed. Open top to release drawers.
REPLACEMENT CASTERS:
  • 5" Polypropylene:
    • Swivel with Brake: H-9035
    • Rigid: H-9034
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H69 x 46 x 124 cm27 x 18 x 49"
LOAD CAPACITY953 kg2,100 lbs.
WEIGHT67 kg148 lbs.
ACCESSORIES: PARTS:
  • H-9027 Lock and Keys for Uline Tool Cabinets - #6
  • H-9028 Lock and Keys for Uline Tool Cabinets - #7
  • H-9029 Lock and Keys for Uline Tool Cabinets - #8
  • H-9030 Lock and Keys for Uline Tool Cabinets - #9
  • H-9031 Lock and Keys for Uline Tool Cabinets - #10
  • H-9035 Polypropylene Caster for Uline Tool Cabinets - Swivel with Brake, 5 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 10:39:17 PM; USWEB11