Urinal Partition - Powder-Coated Steel, Almond

Give a gentleman some privacy. Recommended for offices, airports, schools and restaurants.
  • Powder coating resists scratches. Glossy finish.
  • Permaseal™ seamless edge completely seals out moisture.
  • Durable honeycomb core.
  • Easily mounts perpendicular to wall with included mounting brackets.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x H x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-10909A Powder-Coated 24481" 25 OVERSTOCK SALE!  $285
Regular Price $320
   Terms of Sale
 ADD
MATERIAL:
  • Wall: Galvanized steel
  • Brackets: Chromed zamak steel
FEATURES:
  • Finished with electrostatic high grade powder coating.
    • Oven cured to provide a mar-resistant finish.
  • Interlocking edges and welded corners.
MOUNTING HARDWARE:
  • Includes:
    • (8) #14 x 5/8" Screws
    • (4) #14 x 2" Screws
    • (4) #14-16 x 1 3/8" Plastic Anchors
    • (2) Brackets
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H x D61 x 122 x 3 cm24 x 48 x 1"
WEIGHT11 Kg25 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 03:28:08 PM; USWEB27