Uline EZ Pull Center Pull Senior Paper Towel Dispenser

Sleek design, with angled dispensing cone. Large capacity for high-volume areas.
  • Dispenses one towel per pull. Patrons only touch towel they are using.
  • Low maintenance, easy to refill.
  • Use with Uline EZ Pull Senior Towels, sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
H-10944 Senior EZ Pull Dispenser 121010" $31  ADD
DIMENSIONS:
  • Actual: 11.6 x 10 x 10" (H x W x D)
MATERIAL:
  • ABS Plastic 
COMPATIBILITY:
  • Maximum Roll Diameter: 8"
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W x D30 x 25 x 25 cm12 x 10 x 10"
PARTS:
  • H-10945 Hardware Pack with Key for Uline EZ Pull Dispensers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/14/2025 08:53:54 AM; USWEB8