Retractable Cord Reel - Heavy Duty, 45', Single Outlet

Never wind a cord again. Pull down for safe and easy access.
  • Wall and ceiling mountable. Hardware included.
  • Cord locks to desired length, retracts with slight tug.
  • Single grounded outlet with resettable circuit breaker.
  • Industrial grade polyethylene housing.
  • Requires a 20A outlet.

    Heavy Duty Extension Cord - 50', 10 Gauge, 20 Amp
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
CORD
LENGTH
GAUGE/
CONDUCTOR
125V
RATING
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-10990 Heavy Duty 13 3/41/415 1/4" 45' 12/3 20A 17 $250 $240  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Overall: 13 3/4 x 5 1/4 x 15 1/4" (L x W x H)
  • Reel (Diameter): 13 3/4"
  • Pigtail (Static): 36"
FEATURES:
  • Polyethylene housing will not rust or dent.
  • Powder coated steel mounting bracket.
  • Carrying handle
SPECIFICATIONS:
  • Cord Type: SJTOW
  • Max Power: 2500 W
USAGE:
  • For indoor use only.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H35 x 13 x 39 cm13 3/4 x 5 1/4 x 15 1/4"
CORD LENGTH13.7 M45'
WEIGHT8 kg17 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 05:37:04 AM; USWEB27