Industrial Cord Reel - 15A, Triple Outlet

REELCRAFT®

Not for your average garage. This is for the big boys.
  • Tough, welded steel frame. Powder-coat finish.
  • For assembly plants, machine shops and welding tools.
  • Permanently mount to wall, ceiling or your workbench.
  • Cord locks to any length.
  • Self-retracting.
  • Made in the USA.

    Industrial Cord Reels
UL Listed. CSA Certified.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
CORD
LENGTH
GAUGE/
CONDUCTOR
125V
RATING
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-10991 Triple Outlet 131014" 45' 12/3 15A 26 $585 $565  ADD
Hardware not included
DIMENSIONS:
  • Pigtail (Static): 4'
  • Max Mounting Height: 16'
  • Mounting Holes (4): 3/8"
THICKNESS:
  • Base & Feeder Arm: 13 gauge
  • Reel: 14 gauge
FEATURES:
  • Adjustable ball stop and feeder arm.
SPECIFICATIONS:
  • Cord Type: SJEOOW
MOUNTING HARDWARE:
  • Not included due to variety of mounting surfaces.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H33 x 25 x 10 cm13 x 10 x 4"
CORD LENGTH14 M45'
WEIGHT12 kg26 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 01:35:19 PM; USWEB31