Uline Plastic Smoker's Receptacle - Black

Eliminate cigarette litter from public areas.
  • Extinguishes cigarettes quickly.
  • Base holds (and conceals) thousands of cigarette butts.
  • Unscrew and lift off lid for easy disposal.
  • Receptacle Liners sold separately – Burn resistant. Twist tie, toss away.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
DIAM. x H
CIGARETTE
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1103BL Plastic 17 x 39" 3,500 13 $72 $69  ADD
MATERIAL:
  • Flame-retardant Polyethylene (HDPE)
  • Pail: Galvanized steel
TEMPERATURE:
  • Performance: -30° to 120° F
CAPACITY:
  • 4 gallons (Approximately 3,500 cigarette butts)
USAGE:
  • Can be used without liner.
  • Sand may be used to weigh down.
  • Do not fill with water.
  • Lid cannot be locked.
  • No holes in the bottom for mounting.
  • Lip with hole can be used with a lock and cable kit.
SPECIFICATIONS:
  • ADA compliant
  • Factory Mutual fire tested and approved.
SPECIFICATIONSMETRICIMPERIAL
SIZE DIAM. x H43 x 99 cm17 x 39"
WEIGHT6 kg13 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 08:12:43 PM; USWEB25