24 / 7 Mesh Chair - Standard, Vinyl

Affordable luxury loaded with easy-to-use features.
  • Seat and back adjust to desired height, angle and depth.
  • Adjustable lumbar support.
  • 4” thick molded foam seat.
  • Padded, adjustable armrests. Heavy-duty steel base.
  • Vinyl is antimicrobial and easy to wipe down for multi-shift offices.
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-11058BL Vinyl 20 x 20" 275 19-23" 53 $340 $325  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Overall: 24 1/2 - 26 1/2 x 24 1/2 x 41 3/4 - 47 1/2" (W x D x H)
  • Back: 20 5/8 x 23 3/4" (W x H)
  • Seat:
    • Actual: 20 x 19 1/2" (W x D)
    • Depth: 20 3/4 - 23"
  • Armrest Height (Lowest Seat Height):
    • Lowest Setting: 24 7/8"
    • Highest Setting: 28 3/8"
  • Base (Diameter): 27"
  • Casters: 2 3/8 x 2" (W x Diam)
MATERIAL:
  • Armrests: Polyurethane
  • Back: 100% Polyester mesh screen
  • Base: Powder coated steel
  • Casters: Nylon
FEATURES:
  • Nine Adjustments: 
    • Seat height
    • Back height
    • Back angle
    • Seat/Back tilt
    • Seat depth
    • Adjustable tilt lock
    • Forward tilt control
    • Tilt tension
    • Armrest height/width
  • Class 4 gas lift
  • May be assembled without armrests.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning:
    • Vacuum to remove loose dirt.
    • Mild soap and water can be used to remove water-soluble stains.
  • Deep Cleaning: Use Formula 409® and water.
  • Do not use alcohol cleaners.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
GUIDE:
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D51 x 51 cm20 x 20"
CAPACITY125 kg275 lbs.
ADJUSTABLE HEIGHT48-58 cm19-23"
WEIGHT24 kg53 lbs.
PARTS:
  • H-3643-CAST Casters for Big and Tall Office Chair
  • H-5052-GLIDE Glides for Big and Tall Work Stools and Office Chairs
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/14/2025 08:16:41 PM; USWEB5