Rubbermaid® Trash Can with Wheels - 50 Gallon, Gray

Mobile, flexible and able to travel to many areas.
  • Hinged plastic lid controls trash and odors.
  • Reusable, washable.
  • 8" wheels.
  • Large capacity, stable in high winds and on uneven surfaces.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-1107GR Trash Can
with Wheels
50 Gallon 302440" 25 $155 $145  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Outside (With Handle): 
    • Lid Closed: 30.1 x 24 x 39.6" (L x W x H)
    • Lid Upright: 30.1 x 24 x 66.7" (L x W x H)
  • Inside: 
    • Top: 22 1/2 x 20 1/2" (L x W)
    • Bottom: 17 1/2 x 16 1/2" (L x W)
    • Height: 35 1/2"
  • Lift Bar: 7 x 1 1/8" (L x W)
MATERIAL:
  • HDPE (High Density Polyethylene)
  • Wheels: Rubber
CAPACITY:
  • 175 lbs
SPECIFICATIONS:
  • UV Protectant
TEMPERATURE:
  • -20° to 150° F
SHIPPING:  
  • Ships assembled  
SPECIFICATIONSMETRICIMPERIAL
CAPACITY189 L50 gal.
SIZE L x W x H76 x 61 x 102 cm30 x 24 x 40"
WEIGHT11 kg25 lbs.
ACCESSORIES:
  • S-11672 Uline Steel Tuff® Trash Liners - 56-60 Gallon, 1.7 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 11:11:53 PM; USWEB26