Uline Industrial Counting Scale - 6 lbs x .0005 lb

Rugged and very durable - Made for the warehouse.
  • Five application modes: weighing, parts counting, check counting, check weighing and accumulation.
  • Backlit LCD display.
  • Overload protection.
  • LB/KG convertible.
  • Stores up to 10 item weights.
  • Powered by rechargeable battery or AC adapter.
  • Uline services all scales we sell.
  • Accurately calibrate with Calibration Weights, sold separately.
  • Replacement Battery available.
  • View video.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-1114 11 1/2 x 1/2" 6 lbs. x .0005 lb. 11 $558 $507  ADD
PRIOR TO USE:
  • Calibration:
    • Scales are calibrated before leaving the manufacturer's facility.
    • Vibrations during shipping may cause the scales to fall out of calibration.
    • Uline recommends re-verifying calibration in the field before first use.
    • Refer to instructions for calibration steps.
    • Video: How to Calibrate
DIMENSIONS:
  • Overall: 13 x 12 x 4 1/2" (L x W x H)
  • Display: 1 x 2 7/8"
  • Digits (Height): 5/8"
  • AC Adapter Cord: 5'
TEMPERATURE:
  • Operating: 32° - 104° F
FEATURES:
  • Auto Shut-off
SPECIFICATIONS:
  • Accuracy:
    • LB: .0005 
    • KG: .0002 
  • Minimum Sampling Weight: 0.01 lb
  • Minimum Unit Weight: 0.0001 lb
  • Overload Protection: 150% Maximum Capacity
COMPLIANCE:
  • Not NTEP Certified, Measurement Canada Approved or Legal for Trade.
  • Manufacturer meets ISO 9001:2008 standards.
POWER SUPPLY:
  • AC Adapter:
    • Input: 100-240V, 50-60Hz, 0.4A
    • Output: 12V/1A
  • Rechargeable Battery:
    • Voltage: 6V/4Ah
    • Hours of Battery Life (Approx): 70 
    • Hours to Recharge Battery (Approx): 12
    • Overall Battery Life: 12,000 hours or 200 recharges
    • Battery must be recharged every 3 months or it will discharge.
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM SIZE29 x 22 cm11 1/2 x 8 1/2"
CAPACITY/ACCURACY2.7 kg x 227 mg6 lbs. x .0005 lb.
SHIPPING WEIGHT5 kg11 lbs.
ACCESSORIES:
  • S-15287 Stainless Steel Weight - Class 5, 1 lb
  • S-15288 Stainless Steel Weight - Class 5, 2 lb
  • S-15289 Stainless Steel Weight - Class 5, 5 lb
  • S-15292 Stainless Steel Weight - Class 5, 1 kg
  • S-15293 Stainless Steel Weight - Class 5, 2 kg
  • S-20642 Stainless Steel Weight with NIST Traceable Certificate - Class 5, 1 lb
  • S-20643 Stainless Steel Weight with NIST Traceable Certificate - Class 5, 2 lb
  • S-20644 Stainless Steel Weight with NIST Traceable Certificate - Class 5, 5 lb
  • S-20879 Stainless Steel Weight with NIST Traceable Certificate - Class 5, 1 kg
  • S-20880 Stainless Steel Weight with NIST Traceable Certificate - Class 5, 2 kg
PARTS:
  • H-1118 Replacement Battery for Uline Industrial Counting Scales
  • H-1122PCORD Power Cord for Uline Economy and Industrial Counting Scales
  • H-4102 A/C Adapter for Uline Scales
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 05:14:13 AM; USWEB31