Manual Adjustable Height Workbench - Standard, 72 x 30", Maple Top

Avoid bending and stretching. Turn the hand crank to raise and lower the table.
  • Recommended for repair and assembly areas with multiple shifts and users.
  • Powder-coated steel base with sturdy telescoping legs.
  • Full-length stringer provides stability while working at any height.
  • 1 3/4" thick maple top with rounded edges.
  • Table holds up to 450 lbs.
  • Adjustable Height Workbench Accessories and Replacement Tops available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-11226-MAP Standard 72 x 30" 30-44" 450 $1,145 $1,110  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Adjustable Height (Actual): 30 - 44 1/2"
THICKNESS:
  • Frame/Stringer: 12 - 14 gauge steel
  • Legs/Feet: 13 gauge steel
  • Mounting Column: 5 gauge
MATERIAL:
  • Tabletop: Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
  • Most durable tabletop.
COMPATIBILITY:
CAPACITY:
  • Capacity based on evenly distributed weight, reduced if loaded in center.
FEATURES:
  • Tabletop Edges:
    • Front: Rounded
    • Back/Sides: Square
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 76 cm72 x 30"
ADJUSTABLE HEIGHT76-112 cm30-44"
CAPACITY204 kg450 lbs.
PARTS:
  • H-10033 Under-Desk Keyboard Tray
  • H-1137-MTOP Replacement Packing Tabletop - 72 x 30", Maple with Rounded Edge
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/07/2025 02:46:38 AM; USWEB25