Milwaukee® M18 FUEL Circular Saw

Cut plywood and lumber to size with clean, straight cuts.
  • LED light illuminates surface while cutting.
  • 5,800 RPM brushless motor.
  • Durable magnesium guards and shoe.
  • Includes 1 7 1/4" wood framing blade and 1 blade wrench. Additional Saw Blades available.
  • Uses Milwaukee® M18™ Battery and Charger, sold separately.
MODEL
NO.
DESCRIPTION LENGTH VOLTAGE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11293 Circular Saw 14" 18V 12 $310 $300  ADD
Tool only.
INCLUDES:
  • (1) Wood framing blade
  • (1) Blade wrench
MODEL NUMBER:
  • Milwaukee Tool®: 2732-20
FEATURES:
  • Cut Depth: 2 1/2"
  • Integrated dust port on guard and included VAC adapter.
  • Electric brake stops blade after trigger is released.
  • REDLITHIUM™ HIGH OUTPUT™ HD 12.0 Battery Pack: 50% more power and runs 50% cooler than standard REDLITHIUM™ HD packs.
  • POWERSTATE™ Brushless Motor: Generates the power and performance of a 15 amp corded circular saw.
  • Redlink Plus™ Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy application, while still maintaining compatibility across the M18™ system.
SPECIFICATIONSMETRICIMPERIAL
LENGTH36 cm14"
WEIGHT5 kg12 lbs.
ACCESSORIES:
  • H-10662 Milwaukee® M18™ RedLithium™ Battery XC5.0
  • H-11267 Milwaukee® M18™ RedLithium™ FORGE™ Battery HD12.0
  • H-11285 Diablo® Circular Saw Blades - Wood Framing
  • H-11286 Diablo® Circular Saw Blades - Wood Finish
  • H-11287 Diablo® Circular Saw Blades - Metal
  • H-8854 Milwaukee® M18™ RedLithium™ FORGE™ Battery XC8.0
  • H-8855 Milwaukee® M12™ and M18™ RedLithium™ Charger
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 04:20:55 AM; USWEB29