Milwaukee® M18 FUEL Circular Saw Kit

Cut plywood and lumber to size with clean, straight cuts.
  • LED light illuminates surface while cutting.
  • 5,800 RPM brushless motor.
  • Durable magnesium guards and shoe.

    Includes:
    • (1) M18™ Fuel™ Circular Saw
    • (1) M18™ REDLITHIUM™ HIGH OUTPUT™ HD 12.0 AH battery
    • (1) M18™ and M12™ multi-voltage charger
    • (1) 7 1/4" Wood framing blade
    • (1) Blade wrench
    • (1) Bag
MODEL
NO.
DESCRIPTION LENGTH VOLTAGE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11294 Circular Saw Kit 14" 18V 18 $575 $555  ADD
MODEL NUMBER:
  • Milwaukee Tool®: 2732-21HD
FEATURES:
  • Cut Depth: 2 1/2"
  • Integrated dust port on guard and included VAC adapter.
  • Electric brake stops blade after trigger is released.
  • REDLITHIUM™ HIGH OUTPUT™ HD 12.0 Battery Pack: 50% more power and runs 50% cooler than standard REDLITHIUM™ HD packs.
  • POWERSTATE™ Brushless Motor: Generates the power and performance of a 15 amp corded circular saw.
  • Redlink Plus™ Intelligence: Ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy application, while still maintaining compatibility across the M18™ system.
SPECIFICATIONSMETRICIMPERIAL
LENGTH36 cm14"
WEIGHT8 kg18 lbs.
ACCESSORIES:
  • H-10662 Milwaukee® M18™ RedLithium™ Battery XC5.0
  • H-11267 Milwaukee® M18™ RedLithium™ FORGE™ Battery HD12.0
  • H-11285 Diablo® Circular Saw Blades - Wood Framing
  • H-11286 Diablo® Circular Saw Blades - Wood Finish
  • H-11287 Diablo® Circular Saw Blades - Metal
  • H-8854 Milwaukee® M18™ RedLithium™ FORGE™ Battery XC8.0
  • H-8855 Milwaukee® M12™ and M18™ RedLithium™ Charger
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 04:17:48 AM; USWEB27