Structron® Rake - Poly Leaf

For groundskeeping, farming and lawn care companies.
  • Rake up leaves and grass clippings.
  • Steel rivet connection.
  • Fiberglass handle. Shock-absorbing grip.
MODEL
NO.
DESCRIPTION OVERALL
LENGTH
RAKE
WIDTH
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11316 Poly Leaf 70" 24" 2 $57 $55  ADD
DIMENSIONS: 
  • Handle: 51" 
FEATURES: 
  • 26 tines 
SHIPPING: 
  • Ships assembled
SPECIFICATIONSMETRICIMPERIAL
OVERALL LENGTH178 cm70"
RAKE WIDTH61 cm24"
WEIGHT1 kg2 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 05:08:17 PM; USWEB30