Portable Electric Heater - Ceramic

Take the chill out of offices or small work areas.
  • Built-in temperature control thermostat.
  • 6’ power cord.
  • Safe. Switches off if overheats.
  • Lightweight. Oscillates to distribute heat evenly. 4 settings.
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
THERMOSTAT
RANGE
VOLTS BTU AMPS WATTS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11322 Ceramic 7610" 41-95°F 120 3,070/
5,120
7.0/
12.5
900/
1,500
4 $59 $55  ADD
FEATURES:
  • Tip-over switch
  • Heating Area: 129 sq ft
SPECIFICATIONS:
  • Meets OSHA standards.
  • 2-Prong Plug
USAGE:
  • Cannot be used with an extension cord. Must plug directly into an outlet.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H18 x 15 x 25 cm7 x 6 x 10"
THERMOSTAT RANGE5-35°C41-95°F
WEIGHT1.8 kg4 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 06:43:14 AM; USWEB9